Design Toscano
Strike a Pose Zen Yoga Frog Statue
Mfr # QM13096
Zoro # G004385018
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Depth 5"
- Height 48.5"
- Weight 22 lbs.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT HOSE SHUT-OFF VALVE 3/4"" (56738)
- AGRI-FAB 110 lb. capacity Broadcast Tow behind Spreader (45-0527)
- LEHR Propane Stainless Steel Trimmer 17 in. St025Ds (62404)
- A & I PRODUCTS Gasket, Water Pump To Cylinder Block 3" x3" x1" (A-74512212)
- DESIGN TOSCANO Ocean's Perch Pelican Statue (QL56458)
- DESIGN TOSCANO Dagobert with Gifts Garden Gnome Statue (QM211261)
- DESIGN TOSCANO Prowling American Mountain Cougar Statue (JQ5745)
- DESIGN TOSCANO Welcoming Willie Garden Gnome Greeter Statue (DS185098)
- DESIGN TOSCANO The Swamp Beast Crocodile Garden Statue (JE111535)
- DESIGN TOSCANO Lion of Florence Sentinel Statue (KY71134)
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Large, Lightweight (2185-1)
- Design Toscano Fountains, Garden Statues & Sculptures