Shop All Accent Chairs
Design Toscano
The Klismos Lowback Lounger Chair, PK 2
Mfr # AF951788
Zoro # G905445927
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,708.86
Free 30-Day Returns
Key Features
- Overall Height 29.5"
- Seat Cushion Dimensions 19.25"Wx22.75"D.
- Overall Width 27"W
- Fabric Content 100% Polyester
- Floor to top of seat 18.75"H.
Product Information
- Brand Design Toscano
- MFR # AF951788
- Zoro # G905445927
- UPC # 840798139243
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Height | 29.5" |
Seat Cushion Dimensions | 19.25"Wx22.75"D. |
Overall Width | 27"W |
Details
Description
As elegant in today's interior design as it was during its 5th century Greek origin, the romantic curves of the low-backed Klismos Chair have more aesthetic staying power than any chair design in history. With four curving, splayed legs and a concave backrest that perfectly cradles the human body, our historic work of furniture art features faux gilding and lush, ebony velvet upholstery on its plush, square seat. In sensual dance of curvilinear and rectilinear lines, perfect since the time of Caesar, this timeless work with an architecture all its own is brought to you exclusively by Design Toscano. Each: 27"Wx221⁄2"Dx291⁄2"H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Modigliani 'Paul Guillaume' Canvas Art, 16x24 (AA01779-C1624GG)
- FOREVER LEAF 5 ft. Artificial Dracaena Plant (FL05101)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- ZOWN Folding Chair, Resin, Commercial, Steel Frame, White Color, PK4 (60410SGY4E)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- MANHATTAN COMFORT MoMa Accent Chair in Yellow (AC009-YL)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- Design Toscano Accent Chairs