Shop All Accent Chairs
Design Toscano
Victorian Balloon Chair, PK 2
Mfr # AF916755
Zoro # G605446156
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,216.86
Free 30-Day Returns
Key Features
- Overall Depth 25"
- Overall Height 59"
- Overall Width 30"W
- Seat Cushion Dimensions 26.75"D.
- Floor to top of seat cushion 21.25"H.
Product Information
- Brand Design Toscano
- MFR # AF916755
- Zoro # G605446156
- UPC # 840798123808
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 25" |
Overall Height | 59" |
Overall Width | 30"W |
Seat Cushion Dimensions | 26.75"D. |
Details
Description
Ahhhh...We're repeatedly drawn to sink deeply into the luxurious burgundy velvet upholstery that wraps all sides of the solid mahogany frame of this hard-to-find, authentic Victorian work of fine period furniture art. Hand-carved cabriolet legs join with floral motifs to accent front and back of our comfortable, sumptuously padded chair with detachable pillow and soutache braiding. This Toscano-exclusive investment is unparalleled as a unforgettably stylish statement piece. 30"Wx25"Dx59"H. 52 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE Colgate 146157 CPC 90 oz Palmolive Original Dish Soap; Case of 4 (146157 CPC)
- THESIS Thesis Plush Textured Blanket (00113)
- PENTAIR Pentair 074564Z WFE & IntelliFlo Seal Plate (074564Z)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- Design Toscano Accent Chairs