Shop All Accent Chairs
Design Toscano
William and Mary Mahogany Armchair
Mfr # AF1554
Zoro # G405446073
product price: $1,138.86
/ea
Free Shipping & Returns
$1,138.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 18"
- Overall Height 40"
- Overall Width 28"W
- Seat Cushion Dimensions 18.25"Wx15.5"D.
- Back Height 39.5"
Product Information
- Brand Design Toscano
- MFR # AF1554
- Zoro # G405446073
- UPC # 840798123945
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 18" |
Overall Height | 40" |
Overall Width | 28"W |
Seat Cushion Dimensions | 18.25"Wx15.5"D. |
Back Height | 39.5" |
Details
Description
If royalty was personified in a chair, this turn-of-the-century replica would certainly vie for the crown! Named for Mary, the daughter of King James II of England and her husband, William of Orange, this English court furniture boasts straight caned back and seats and ornate, scroll leg carving that requires over three days for artisans to complete. At once both sturdy and regal, our Design Toscano exclusive work of furniture art boasts a dark brown mahogany finish that plays beautifully against the slightly lighter hued cane it highlights. A pair of chairs at table, flanking a fireplace or anchoring a great room is quite stunning! Simple assembly required. 28"Wx18"Dx40"H. 26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- FECHOMETAL USA Galvanized Steel Single Bolt 3/4" Straight Leg Bracket, PK50 (CAT2G324036NUE)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- Design Toscano Accent Chairs