Shop DESIGNER FABRICS
Create Account
C108 54 in. Wide Beige; Solid Outdoor Indoor Marine Duck Scotchgard Upholstery Fabric
- Mfr # C108
- Zoro # G604124499
product price:Â
$
63.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C108
- Zoro #
- G604124499
- UPC #
- 747925147426
- Country of Origin
- China
Description
Beige, solid outdoor indoor marine duck scotchgard upholstery fabric by the yard, is an upholstery grade outdoor indoor fabric. The fabric material is water and uv resistant. The fabric also has scotchgard for increased protection.
Features- Great for residential, commercial, automotive and outdoor/marine upholstery, slipcovers
- Material: solution acrylic dyed, weather resistant (marine grade)
- Durability: heavy duty: 70,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.