Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Sensor, 180 Degree, 70 ft, Wht, 3in L

  • Mfr # L6020WH

  • Zoro # G9971656


product price: $30.35
/ea

Key Features

Length
3 in
Width
2 1/2 in
Height
2 1/2 in
Housing Material
Plastic
For Use With
Floodlights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6020WH
Zoro #
G9971656
UPC #
090529660205
Country of Origin
China

Dimensions

Length
3 in
Width
2 1/2 in
Height
2 1/2 in
Fixture Length
3 in
Fixture Height
2 1/2 in
Fixture Width
2 1/2 in

Details

Item
White 180 Degrees Replacement Motion Sensor
Housing Material
Plastic
For Use With
Floodlights
Standards
cETL
Housing Finish
White
Voltage
120V AC
Sensor Type
Motion Activated
Description/Special Features
180­Degree Detection Zone for Medium Size Areas up to 70 feet, Adjustable Timer and Motion­Sensitivity Settings. Manual Override Function with LED Power Indicator, Integrated Photocell Ensures Motion Sensor Activates Only When Dark
Viewing Angle
180 Degrees
Coverage
70 ft
Item - Floodlights
Motion Sensor
Fixture Voltage
120
Lighting Technology
LED
Fixture Housing Material
Plastic
Number of Lightheads
1
Fixture Sensor Type
Motion
Light Distribution Shape
NEMA 7
Fixture Wattage
500 W
Fixture Housing Color
White

Description

White 180 Degrees Replacement Motion Sensor, For Use With Floodlights, Height 2 1/2 in, Width 2 1/2 in, Standards cETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.