
Albany 1075 in 1Light Black Outdoor Wall Lantern
Mfr # D264M-10EW-BK
Zoro # G107352504
product price:Â $97.79
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
10.25 in
Height
10.75 in
Length
11.25 in
Series
Albany
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D264M-10EW-BK
Zoro #
G107352504
UPC #
046335114357
Country of Origin
China
Dimensions
Width
10.25 in
Height
10.75 in
Length
11.25 in
Details
Item
Wall Lantern
Voltage
120
Series
Albany
Light Technology
Incandescent
Watts
60
Finish
Black
Fixture Housing Color
Black
Type
Outdoor
Mounting
Wall
Type - Wall Pack Fixtures
Coastal
Fixture Housing Material
Steel
Number of Light Bulbs Required
1
Bulb Base Type
Medium
Extension
11.25 in
Bulb Shape
E26
Location
Rated for Dry, Damp, or Wet exterior areas
Dimmable
Yes
Color Tuning
No
Description
Albany outdoor lanterns combine Coastal and Industrial styling into a bold illumination choice for your homes exterior Albany will also satisfy the requirements for any Dark Sky ordinances in your neighborhood Made from durable steel for years of outdoor illumination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.