
Anton 17.5in 2-Light Old Satin Bronze Transitional Indoor Wall Sconce with Clear Glass Shades
Mfr # D286M-2WS-OSB
Zoro # G210385123
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Finish
Old Satin Brass
Glass Color
Clear Glass
Standards
UL/cUL
Lamp Watts
60W
Safety Rated
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D286M-2WS-OSB
Zoro #
G210385123
UPC #
46335121836
Country of Origin
China
Details
Finish
Old Satin Brass
Glass Color
Clear Glass
Standards
UL/cUL
Lamp Watts
60W
Safety Rated
Dry
Number of Lights
2
Light Source
Incandescent
Connection Type
Hard Wired
Description
Anton wall sconce by Designers Fountain are a modern classic for nearly any room in your home. These sconces come in three beautiful finishes - shimmering chrome, sleek matte black, and warm old satin brass. With clear glass shades for maximum illumination, you'll enjoy your Anton fixtures for many years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.