Arbor 13.5in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce

  • Mfr # LED32821-BNB

  • Zoro # G710083444


product price:  $89.19
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
9 in
Height
13.5 in
Length
6.75 in
Series
Arbor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED32821-BNB
Zoro #
G710083444
UPC #
046335983755
Country of Origin
China

Dimensions

Width
9 in
Height
13.5 in
Length
6.75 in

Details

Item
Wall Lantern
Voltage
120
Series
Arbor
Light Technology
LED
Watts
10
Lens Material
Seedy Glass
Lumens
700
Finish
Burnished Bronze
Glass Color
Clear
Fixture Housing Color
Bronze
CRI
70
Type - Wall Pack Fixtures
Transitional
Fixture Housing Material
Cast Aluminum
Type
Outdoor
Color Temp.
3000
Mounting
Wall
Color Tuning
No
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
6.75 in
Light Color
Soft White
Bulb Base Type
LED
Dimmable
No

Description

Arbor LED outdoor light fixtures are designed to look great and save money. These wall lanterns feature a unique, simple style that complements the exterior decor of any home. The protective burnished bronze finish adds rustic appeal to the fixture. The clear seedy glass cylinder forms a dramatic silhouette and inviting light. The LED engine inside this outdoor light fixture produces 708 Lumens, the equivalent of a 75-Watt light bulb, using only 10-Watt of electricity. Because this light fixture is LED, there are no light bulbs to replace -ever. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These light fixtures are rated suitable to be installed in wet locations. Arbor LED outdoor light fixtures are ENERGY STAR listed for energy savings and quality assurance.These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.