Aries 6in 1-Light Brushed Gold Transitional Indoor Wall Sconce with Clear Ribbed Glass Shade

  • Mfr # D284C-WS-BG

  • Zoro # G710386194


product price:  $48.59
/ea

Key Features

Finish
Brushed Gold
Glass Color
Clear ribbed glass
Standards
UL/cUL
Lamp Watts
60W
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D284C-WS-BG
Zoro #
G710386194
UPC #
46335121720
Country of Origin
China

Details

Finish
Brushed Gold
Glass Color
Clear ribbed glass
Standards
UL/cUL
Lamp Watts
60W
Number of Lights
1
Light Source
Incandescent
Safety Rated
Dry
Connection Type
Hard Wired

Description

With a modern glam aesthetic, the Aries collection from Designers Fountain is a beautiful reminder of old Hollywood. The warm and luxurious brushed gold finish is accented by clear ribbed glass shades that create interesting lighting patterns. Aries features a wide variety of fixtures, so you'll be sure find that perfect solution for any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.