
Barrister 1-Light Weathered Pewter Outdoor Hanging Light with Clear Glass Shade
Mfr # 22434-WP
Zoro # G410083386
product price:Â $79.79
/ea
Free Shipping & Returns
Key Features
Voltage
120
Height
13.75 in
Length
9 in
Series
Barrister
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22434-WP
Zoro #
G410083386
UPC #
046335075184
Country of Origin
China
Dimensions
Height
13.75 in
Length
9 in
Canopy Dia.
5 in
Details
Item
Hanging Lantern
Voltage
120
Series
Barrister
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Weathered Pewter
Glass Color
Clear
Type
Outdoor
Number of Light Bulbs Required
1
Fixture Housing Color
Weathered Pewter
Mounting
Wall
Type - Wall Pack Fixtures
Modern
Fixture Housing Material
Cast Aluminum
Location
Rated for Dry, Damp, or Wet exterior areas
Bulb Shape
E26
Dimmable
Yes
Bulb Base Type
Medium
Color Tuning
No
Description
Barrister is an excellent example of classic form and a timeless style suitable for the masses. Finished in a hand painted Weathered Pewter finish and fitted with a simple clear glass shade allows the unique design to shine. This outdoor wall mounted lantern is designed to showcase the front of your home, provide security and welcome your guests. It's built to last in outdoor environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.