Calderwood 1525 in Burnished Bronze Outdoor Wall Lantern with Clear Glass Glass Shade
- Mfr # 22632-BNB
- Zoro # G707352508
product price:Â
$
76.75
/ea
Key Features
Voltage
120V
Width
9.24 in
Height
15.25 in
Length
10 in
Series
Calderwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22632-BNB
- Zoro #
- G707352508
- UPC #
- 046335014046
- Country of Origin
- China
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Calderwood
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Burnished Bronze
- Glass Color
- Clear Glass
- Mounting
- Wall
- Fixture Housing Color
- Burnished Bronze
- Type - Wall Pack Fixtures
- Traditional
- Type
- Outdoor
- Fixture Housing Material
- Steel
- Extension
- 10 in
- Color Tuning
- No
- Dimmable
- Yes
- Bulb Base Type
- Candelabra
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Bulb Shape
- B10
Dimensions
- Width
- 9.24 in
- Height
- 15.25 in
- Length
- 10 in
Description
The Calderwood Collection by Designers Fountain comes in Burnished Bronze with clear glass shade This Traditional Wall Lantern will complement the exterior decor of any home Made with solid steel construction to look great and last for years to come
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.