
Barrister 14.5in Weathered Pewter 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 22431-WP
Zoro # G110083358
product price:Â $56.25
/eaKey Features
Voltage
120
Width
9 in
Height
14.5 in
Length
10.5 in
Series
Barrister
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22431-WP
Zoro #
G110083358
UPC #
046335075177
Country of Origin
China
Dimensions
Width
9 in
Height
14.5 in
Length
10.5 in
Details
Item
Wall Lantern
Voltage
120
Series
Barrister
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Weathered Pewter
Glass Color
Clear
Fixture Housing Color
Weathered Pewter
Mounting
Wall
Type
Outdoor
Number of Light Bulbs Required
1
Type - Wall Pack Fixtures
Modern
Fixture Housing Material
Cast Aluminum
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
10.5 in
Color Tuning
No
Bulb Shape
E26
Bulb Base Type
Medium
Dimmable
Yes
Description
Barrister is an excellent example of classic form and a timeless style suitable for the masses. Finished in a hand painted Weathered Pewter finish and fitted with a simple clear glass shade allows the unique design to shine. This outdoor wall mounted lantern is designed to showcase the front of your home, provide security and welcome your guests. It's built to last in outdoor environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.