Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Preston 8in Rustic Patina 1-Light Outdoor Line Voltage Porch Lamp, Bulb Not Included
- Mfr # 1161-RP
- Zoro # G310083370
product price:Â
$
29.25
/ea
Key Features
Voltage
120V
Width
4.75 in
Height
8 in
Length
5.75 in
Series
Preston
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1161-RP
- Zoro #
- G310083370
- UPC #
- 046335843905
- Country of Origin
- China
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Preston
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Rust Patina
- Glass Color
- Clear
- Fixture Housing Material
- Steel
- Number of Light Bulbs Required
- 1
- Type
- Outdoor
- Fixture Housing Color
- Rust Patina
- Mounting
- Wall
- Type - Wall Pack Fixtures
- Traditional
- Extension
- 5.75 in
- Color Tuning
- No
- Dimmable
- Yes
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Bulb Base Type
- Medium
- Bulb Shape
- E26
Dimensions
- Width
- 4.75 in
- Height
- 8 in
- Length
- 5.75 in
Description
Preston outdoor lanterns feature a simple, elegant design with a unique style that complements the exterior decor of any home. The clear glass works with the sharp lines and rounded back plate to provide a clean look from the fixture and a warm glow from the light. The rustic patina finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.