Shop HOMEROOTS
See all product information
Create Account
Antique Black Textured Glass Lantern Hanging Light
- Mfr # 399189
- Zoro # G523525810
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Width
6-1/4 in
Color
Antiqued Bronze
Height
6-1/4 in
Length
12 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399189
- Zoro #
- G523525810
- UPC #
- -
- Country of Origin
- China
- Color
- Antiqued Bronze
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
Dimensions
- Width
- 6-1/4 in
- Height
- 6-1/4 in
- Length
- 12 in
Description
Add a touch of vintage design to any outdoor space of your home with this Antique Black Textured Glass Lantern Hanging Light. The hanging chain is finished to an antique black color and is attached to the main light by a circular hook. The top of the light has a general dome shape that has an upwards curve at the bottom. There are slight details on the top which add depth. The narrow frame has a simple six rod design and ends in a flat diamond base. The textured glass panels look great against the antique black frame and will elevate the look of any space you decide to use this light in. 12 in H x 6.25 in W x 6.25 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.