Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Bergen Beach 4 Light Contemporary Brushed Gold with Clear Glass Shades Chandelier For Dining Rooms
- Mfr # D256M-4CH-BG
- Zoro # G910385263
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Gold
Glass Color
Clear Glass
Standards
UL/CUL
Number of Lights
4
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D256M-4CH-BG
- Zoro #
- G910385263
- UPC #
- 46335113510
- Country of Origin
- China
Details
- Housing Finish
- Brushed Gold
- Glass Color
- Clear Glass
- Standards
- UL/CUL
- Number of Lights
- 4
- Watts
- 60W
- Light Source
- Incandescent
- Connection Type
- Hard Wired
- Safety Rated
- Dry
Description
The unique flat Clear Glass shades, Brushed Gold finish, and simple lines create a harmonious balance between Traditional and Modern design sensibilities. The Bergen Beach collection culminates in the elegant and gilded cage of the 8-light chandelier. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.