
Berkshire 27.5in Burnished Antique Copper 4-Light Outdoor Line Voltage Wall Sconce
Mfr # 20631-BAC
Zoro # G810083450
product price:Â $96.15
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
11 in
Height
27.5 in
Length
13.75 in
Series
Berkshire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20631-BAC
Zoro #
G810083450
UPC #
46335910867
Country of Origin
China
Dimensions
Width
11 in
Height
27.5 in
Length
13.75 in
Details
Item
Wall Lantern
Voltage
120
Series
Berkshire
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Burnished Antique Copper
Glass Color
Clear & Frosted Seedy
Fixture Housing Color
Burnished Antique Copper
Mounting
Wall
Fixture Housing Material
Cast Aluminum
Type - Wall Pack Fixtures
Traditional
Number of Light Bulbs Required
4
Type
Outdoor
Bulb Shape
B10
Bulb Base Type
Candelabra
Color Tuning
No
Dimmable
Yes
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
13.75 in
Description
Charleston outdoor lanterns are specially designed with a unique, lavish style that complements the exterior decor of any home. This collection features vaulted arch style glass panels and boldly scrolled cast arms. The burnished antique copper finish over distressed hammered detailing adds a rustic look to the fixture. The clear seedy glass panels and frosted seedy glass trim enhances the appearance and provides a warm glow from the light. The sturdy, weather resistant cast aluminum construction and waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.