
Braden 4.5in 1-Light Iron Graphite Modern Indoor Wall Sconce with Clear Striated Glass Shade
Mfr # 95001-IG
Zoro # G210385253
product price:Â $96.29
/ea
Free Shipping & Returns
Key Features
Finish
Iron Graphite
Glass Color
Clear Ribbed Glass
Standards
UL/CUL
Light Source
Incandescent
Safety Rated
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95001-IG
Zoro #
G210385253
UPC #
46335075528
Country of Origin
China
Details
Finish
Iron Graphite
Glass Color
Clear Ribbed Glass
Standards
UL/CUL
Light Source
Incandescent
Safety Rated
Damp
Connection Type
Hard Wired
Number of Lights
1
Description
Combining the best aspects of Old World Charm with Modern sleekness, Braden encompasses all that is Industrial Chic. The blown glass is striated, providing a warm artisan touch to its clean design, and works in contrast to the crisp feel of the Iron Graphite finish. By layering in the unexpected twist, Braden adds surprising interest to both Modern and Industrial interiors alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.