
Bronson 13.25in 2-Light Brushed Nickel Transitional Indoor Vanity Light with Etched Glass Shade
Mfr # D278M-2B-BN
Zoro # G510386080
product price:Â $47.49
/eaKey Features
Color
Frosted Glass
Housing Finish
Brushed Nickel
Number of Lights
2
Lamp Watts
60W
Standards
UL/CUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D278M-2B-BN
Zoro #
G510386080
UPC #
46335116238
Country of Origin
China
Details
Color
Frosted Glass
Housing Finish
Brushed Nickel
Number of Lights
2
Lamp Watts
60W
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Damp
Description
With simple elements and flared Frosted Glass shades, Bronson is a Transitional collection that blends Traditional and Modern styling. Its available in either Matte Black or Brushed Nickel, and a wide variety of fixture types to suit all of your lighting needs. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.