Zane 12.5in 2-Light Matte Black Industrial Indoor Vanity Light with Clear Seedy Glass Shades
- Mfr # D241M-2B-MB
- Zoro # G510385137
product price:Â
$
56.89
/ea
Key Features
Color
Clear Seedy Glass
Housing Finish
Matte Black
Number of Lights
2
Standards
UL/CUL
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D241M-2B-MB
- Zoro #
- G510385137
- UPC #
- 46335101722
- Country of Origin
- China
Details
- Color
- Clear Seedy Glass
- Housing Finish
- Matte Black
- Number of Lights
- 2
- Standards
- UL/CUL
- Light Source
- Incandescent
- Connection Type
- Hard Wired
- Safety Rated
- Damp
Description
Simple lines and Blown Seedy Glass shades are the highlight of the Zane collection. Offered in todays trending finishes, the clean design works to address a multitude of styles while the oversized backplate will make installation a breeze. Made from durable steel for long-lasting style in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.