
Bronze Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass
Mfr # FL2016N40-48
Zoro # G308664246
product price:Â $64.39
/eaKey Features
Fixture Mounting Location
Rated for Wet, Damp, Dry exterior areas
Height
4.75 in
Depth
7 in
Application
Use outside residential or commercial buildings for security
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FL2016N40-48
Zoro #
G308664246
UPC #
046335012516
Country of Origin
China
Dimensions
Height
4.75 in
Depth
7 in
Width
6.1 in
Details
Fixture Mounting Location
Rated for Wet, Damp, Dry exterior areas
Item
Security
Application
Use outside residential or commercial buildings for security
Color
Bronze
Bulb Type
Integrated LED
Bulb Power Source
Hardwired
Voltage
120
Lumens
1775
Color Temperature
4000 K
CRI
70
Description
LED wall mounted floodlights are the easy, maintenance free solution to outdoor area lighting needs in residential or commercial applications. The LED light engine inside uses only 20-Watt of power to produce 1,775 Lumens. The adjustable head pivots to shine the light where you need it the most. The rugged cast aluminum construction and solid bronze finish protect the light from harsh outdoor elements, even in wet locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.