Shop SATCO
See all product information
Create Account
15 Watt LED DOB Tempered Glass Flood Light 4000K CCT Bronze Finish
- Mfr # 65/725
- Zoro # G522967000
product price:Â
$
47.49
/ea
Key Features
Operating Frequency
50/60Hz
Includes
1/2 Inch Knuckle Mount and Mounting Plate
Width
5.97 in
Lamp Included
Integrated
Material
Die-Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/725
- Zoro #
- G522967000
- UPC #
- 045923410888
- Country of Origin
- Viet Nam
- Operating Frequency
- 50/60Hz
- Includes
- 1/2 Inch Knuckle Mount and Mounting Plate
- Watts
- 15W
- Lamp Included
- Integrated
- Material
- Die-Cast Aluminum
- Shape
- Rectangle
- Standards
- cULus - Certified;cULus - Listed;FCC;Wet;RoHS;IP65
- Color
- Bronze
- Operating Temp. Range
- -30 Degrees to 45 Degrees C (-22 Degrees to 113 Degrees F)
- Rated Life
- 30,000 hr
- Dimmable
- No
- Damp/Wet Rating
- Wet
- Bulb Base Type
- Integrated
- Shade / Lens Finish
- Clear
- CRI
- 80+
- Lumens
- 1695L
- Application
- Lighting
- Voltage
- 120V
- Color Temperature
- 4000 K
Dimensions
- Width
- 5.97 in
- Length
- 1.02 in
- Height
- 7.4 in
Description
The SATCO NUVO 65-725 LED Flood Light delivers reliable, high-output illumination for outdoor area and site lighting applications in a cost-effective 15-watt design. Producing 1,695 lumens and replacing up to 75W incandescent fixtures, this 4000K model achieves efficient performance in a compact form. Constructed with a durable die-cast aluminum housing and tempered glass lens, it is built for demanding environments and is wet location rated with an IP65 classification. A wide 120-degree beam angle with NEMA 6Vx6H distribution ensures broad, even coverage. Finished in bronze and IK06 impact rated, this fixture offers a 30,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.