Capella 1-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light

  • Mfr # 2866-BK

  • Zoro # G510083408


product price:  $67.49
/ea

Key Features

Finish
Black
Glass Color
Satin Crackled
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2866-BK
Zoro #
G510083408
UPC #
046335838826
Country of Origin
China

Details

Finish
Black
Glass Color
Satin Crackled
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Wet
Light Source
Incandescent
Number of Lights
1

Description

Greenwood outdoor post lanterns feature an elegant design with exquisite detailing that complements the decor of any home. The satin crackle glass provides a bold, classic look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.