Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall LED Dimmable 21W 3-Light Cava II, Matte Black Solid Cube Bubble Glass
- Mfr # 6372600
- Zoro # G208584880
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Includes
Bulb Included
Voltage
120V
Width
6.3 in
Height
6.3"
Length
21.46"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6372600
- Zoro #
- G208584880
- UPC #
- 024034637261
- Country of Origin
- China
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Matte Black
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
- Fixture Housing Color
- Matte Black
- Housing Material
- Metal & Glass
- Description/Special Features
Dimensions
- Width
- 6.3 in
- Height
- 6.3"
- Length
- 21.46"
Description
The Westinghouse Cava II wall fixture combines LED technology with solid bubble glass cubes creating sparkling light. A sophisticated addition to any contemporary bathroom, over a vanity or in a dressing room, it features an elegant matte black finish. It can be installed in an up or down position to suit your needs. This stylish energy-saving fixture will provide years of task or ambient illumination with the long-lasting integrated LED light source. ETL/CETL listed for safety and is ADA Compliant. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63726.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.