
Carmine 4.5in 1-Light Matte Black Modern Indoor Wall Sconce with Etched Glass Shade
Mfr # D239M-1B-MB
Zoro # G810385011
product price:Â $65.39
/eaKey Features
Finish
Matte Black
Glass Color
Etched Glass
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D239M-1B-MB
Zoro #
G810385011
UPC #
46335101296
Country of Origin
China
Details
Finish
Matte Black
Glass Color
Etched Glass
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Damp
Number of Lights
1
Description
Simple lines and etched rounded shapes contrast perfectively with the bold black or sleek metallic finishes of our Carmine collection. This minimalistic style adds a fresh aesthetic with a softer and more relaxed approach to todays Modern interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.