Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Cedar Lane 3 Light Modern Matte Black with Clear Etched Glass Shades Chandelier For Dining Rooms
- Mfr # D236M-3CH-MB
- Zoro # G310385139
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Glass Color
Clear + Etched Glass
Number of Lights
3
Standards
UL/CUL
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D236M-3CH-MB
- Zoro #
- G310385139
- UPC #
- 046335100480
- Country of Origin
- China
- Housing Finish
- Matte Black
- Glass Color
- Clear + Etched Glass
- Number of Lights
- 3
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Light Source
- Incandescent
- Safety Rated
- Dry
Description
Simplicity, clean lines and the play on texture with the opaque and clear glass, is the focus of our Cedar Lane collection. A sleek metallic or a bold black finish will add a polished and modern aesthetic to your surroundings with enduring appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.