
Cedar Lane 5in 1-Light Matte Black Modern Indoor Wall Sconce with Two-Tone Glass Shade
Mfr # D236M-1B-MB
Zoro # G710385470
product price:Â $25.25
/eaKey Features
Finish
Matte Black
Glass Color
Clear + Etched Glass
Standards
UL/CUL
Number of Lights
1
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D236M-1B-MB
Zoro #
G710385470
UPC #
46335100381
Country of Origin
China
Details
Finish
Matte Black
Glass Color
Clear + Etched Glass
Standards
UL/CUL
Number of Lights
1
Connection Type
Hard Wired
Light Source
Incandescent
Safety Rated
Damp
Description
Simplicity, clean lines and the play on texture with the opaque and clear glass, is the focus of our Cedar Lane collection. A sleek metallic or a bold black finish will add a polished and modern aesthetic to your surroundings with enduring appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.