Chicago Pm 60 Watt 8 Light Old Satin Brass Pendant

  • Mfr # D233M-IS-OSB

  • Zoro # G410385312


product price: $192.41
/ea
Free Shipping & Returns

Key Features

Frame Finish
Old Satin Brass
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D233M-IS-OSB
Zoro #
G410385312
UPC #
046335099845
Country of Origin
China

Details

Frame Finish
Old Satin Brass
Number of Lights
8
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Light Type
Incandescent

Description

Angular shapes and clean lines contrast perfectly with the bold combination of the black and warm brass finish. The chic minimalism of our Chicago PM collection provides a fresh aesthetic with a relaxed feel creating visual interest in any environment of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.