
Cooper 15 in 1Light Matte Black Outdoor Wall Lantern with Clear Glass Shade
Mfr # D244M-8OW-MB
Zoro # G607352493
product price:Â $57.85
/eaKey Features
Voltage
120
Width
8.25 in
Height
15 in
Length
8.5 in
Series
Cooper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D244M-8OW-MB
Zoro #
G607352493
UPC #
046335102293
Country of Origin
China
Dimensions
Width
8.25 in
Height
15 in
Length
8.5 in
Details
Item
Wall Lantern
Voltage
120
Series
Cooper
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Matte Black
Glass Color
Clear Glass
Mounting
Wall
Fixture Housing Material
Steel
Type - Wall Pack Fixtures
Modern
Fixture Housing Color
Matte Black
Type
Outdoor
Number of Light Bulbs Required
1
Bulb Shape
E26
Extension
8.5 in
Dimmable
Yes
Color Tuning
No
Bulb Base Type
Medium
Location
Rated for Dry, Damp, or Wet exterior areas
Description
Offered in a Matte Black Finish, and complete with Clear Glass, this stately Cooper collection offers a fresh approach to timeless design The look is clean yet bold, and offers a unique top detail that effortlessly mirrors the lower tapered cage Sure to have enduring appeal, this collection is sure to bring a warm welcome to your home
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.