Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Darcy 3-Light Oil Rubbed Bronze Vanity Light

  • Mfr # 15006-3B-34

  • Zoro # G910385447


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Height
25"
Length
6.5"
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15006-3B-34
Zoro #
G910385447
UPC #
046335977945
Country of Origin
China

Dimensions

Height
25"
Length
6.5"
Width
25"

Details

Item
Vanity
Color
Oil Rubbed Bronze
Housing Finish
Oil Rubbed Bronze
Voltage
120V
Number of Lights
3
Light Type
Incandescent
Housing Material
Steel
Lighting Certification
UL/CUL
Standards
Damp Rated
For Use With
Wall Installation
Application
Residential
Connection Type
Hardwired
Battery Included
No
Includes
All Hardware and Instruction Manuals

Description

Darcy bath bars feature a clean design with sleek lines and softly molded opal glass shades, adding a touch of sophistication and modern elegance. These fixtures are built with protective oil rubbed bronze finish over a steel construction to look great and last for years to come. They install easily in the up or down position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.