Daybreak 60 Watt 1 Light Old Satin Brass Pendant with Organza Fabric Shade

  • Mfr # D223M-12P-OSB

  • Zoro # G910385287


product price:  $88.39
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Organza Fabric
Finish
Old Satin Brass
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D223M-12P-OSB
Zoro #
G910385287
UPC #
46335098510
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Organza Fabric
Finish
Old Satin Brass
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

The rich layers of the soft translucent organza fabric, and the angular shapes of the inside frame in warm brass, is the right amount of artful mixing making a bold statement with an edgy flair. Our Daybreak collection is the perfect accent to bring your own statement and personality to your homes interior.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.