Elara 60 Watt 4 Light Brushed Gold Pendant with Beige Linen Shade

  • Mfr # 93932-BG

  • Zoro # G410386104


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
4
Light Type
Incandescent
Shade Color Family
Beige Linen + Etched Diffuser
Finish
Brushed Gold
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93932-BG
Zoro #
G410386104
UPC #
46335073883
Country of Origin
China

Details

Number of Lights
4
Light Type
Incandescent
Shade Color Family
Beige Linen + Etched Diffuser
Finish
Brushed Gold
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Refined and elegant, its the simplicity that defines the beauty in Elara. Smooth surfaces, geometric shapes and straight clean lines are the focal point of this design; its as simple as function meets form. Offered in a bright Polished Nickel finish rich Brushed Gold finish adds instant refinement with lux appeal without the pretentiousness, ideal for todays interiors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.