Elements 24in 3-Light Chrome Industrial Indoor Vanity Light with Clear Rain Glass Shades

  • Mfr # 86503-CHA

  • Zoro # G910385126


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Height
24"
Length
5.25"
Housing Finish
Charcoal
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86503-CHA
Zoro #
G910385126
UPC #
046335984851
Country of Origin
China

Dimensions

Height
24"
Length
5.25"
Width
24"

Details

Item
Vanity
Color
Charcoal
Housing Finish
Charcoal
Voltage
120V
Light Type
Incandescent
Housing Material
Steel
Standards
Damp Rated
Lighting Certification
UL/CUL
Battery Included
No
For Use With
Wall Installation
Includes
All Hardware and Instruction Manuals
Connection Type
Hardwired
Application
Residential

Description

The Elements Collection comes in Charcoal with Rain glass. This Transitional Elements 3 Light Bath Bar will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.