Zoro Homepage

Essence 23.25in 3-Light Chrome Transitional Indoor Vanity Light

  • Mfr # 6693-CH

  • Zoro # G510385274


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
23"
Length
7.25"
Width
23"
Housing Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6693-CH
Zoro #
G510385274
UPC #
046335959866
Country of Origin
China

Dimensions

Height
23"
Length
7.25"
Width
23"

Details

Item
Vanity
Color
Chrome
Housing Finish
Chrome
Voltage
120V
Light Type
Incandescent
Standards
Damp Rated
Housing Material
Steel
Lighting Certification
UL/CUL
For Use With
Wall Installation
Connection Type
Hardwired
Battery Included
No
Includes
All Hardware and Instruction Manuals
Application
Residential

Description

The Essence Collection comes in Chrome with Sand/Clear glass. This Contemporary Essence 3 Light Bath Bar will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.