
Cambria 24in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades
Mfr # D258M-3B-MB
Zoro # G610385167
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Color
Etched Opal Glass
Housing Finish
Matte Black
Number of Lights
3
Lamp Watts
60W
Standards
UL/CUL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D258M-3B-MB
Zoro #
G610385167
UPC #
46335113909
Country of Origin
China
Details
Color
Etched Opal Glass
Housing Finish
Matte Black
Number of Lights
3
Lamp Watts
60W
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Damp
Description
Straight lines and cylindrical shades evoke Modern art and architecture in Designers Fountains Cambria bath and vanity collection. The Matte Black finish contrasts nicely with the Etched Opal Glass shades. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.