
Essence 32.1in 4-Light Old Satin Bronze Transitional Indoor Vanity Light
Mfr # 6694-OSB
Zoro # G610385341
product price: $82.35
/ea
Free Shipping & Returns
Key Features
Color
Old Satin Brass
Height
32.375"
Length
7.125"
Width
32.375"
Housing Finish
Old Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6694-OSB
Zoro #
G610385341
UPC #
46335007994
Country of Origin
China
Dimensions
Height
32.375"
Length
7.125"
Width
32.375"
Details
Color
Old Satin Brass
Item
Vanity
Housing Finish
Old Satin Brass
Voltage
120V
Light Type
Incandescent
Lighting Certification
UL/CUL
Housing Material
Steel
Standards
Damp Rated
Includes
All Hardware and Instruction Manuals
Battery Included
No
Connection Type
Hardwired
For Use With
Wall Installation
Application
Residential
Description
The Essence Collection by Designers Fountain comes in Old Satin Brass with top sand and bottom clear glass shade. This Contemporary Bath Vanity will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.