
Ethan 6 Watt 4 Light Polished Nickel Pendant with Clear BeveLED Glass Shade
Mfr # 93631-PN
Zoro # G710385159
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
4
Light Type
Incandescent
Shade Color Family
Clear Beveled
Finish
Polished Nickel
Watts
60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93631-PN
Zoro #
G710385159
UPC #
46335074330
Country of Origin
China
Details
Number of Lights
4
Light Type
Incandescent
Shade Color Family
Clear Beveled
Finish
Polished Nickel
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Description
A simple frame finished in Polished Nickel suspending clear beveled glass panels. Ethan is a touch retro, a tad vintage, a dash modern and adds a subtle splash of excitement to your space. This hanging pendant is designed to be the star of your room. It's designed for easy installation in dining and living areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.