
Evi 3 Light Classic Chrome with White Linen Shades Chandelier For Dining Rooms
Mfr # 89983-CH
Zoro # G110385476
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Chrome
Glass Color
Clear Faceted Crystal/ White Linen Shade
Number of Lights
3
Light Source
Incandescent
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
89983-CH
Zoro #
G110385476
UPC #
46335043688
Country of Origin
China
Details
Housing Finish
Chrome
Glass Color
Clear Faceted Crystal/ White Linen Shade
Number of Lights
3
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Dry
Description
Elegant and refined, exuding a stylish sophistication with timeless appeal. The Evi collection features crystal spheres and a Satin Platinum finish adds a Modern flair. White Fabric Shade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.