Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Hudson Heights 5 Light Industrial Matte Black with Clear Glass Shades Chandelier For Dining Rooms
- Mfr # D268C-5CH-MB
- Zoro # G410386081
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/CUL
Number of Lights
5
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D268C-5CH-MB
- Zoro #
- G410386081
- UPC #
- 46335114913
- Country of Origin
- China
- Housing Finish
- Matte Black
- Glass Color
- Clear Glass
- Standards
- UL/CUL
- Number of Lights
- 5
- Watts
- 60W
- Light Source
- Incandescent
- Connection Type
- Hard Wired
- Safety Rated
- Dry
Description
Combining Coastal, Modern, and Traditional design cues, the Hudson Heights collection will work well with furnishings of any style. The flexibility of this collection is further reinforced by the available Matte Black and Polished Nickel finishes. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.