
Hudson Heights 60 Watt 4 Light Polished Nickel Pendant with Clear Glass Shade
Mfr # D268C-14P-PN
Zoro # G610385129
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
4
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Polished Nickel
Standards
UL/cUL; Dry Safety Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D268C-14P-PN
Zoro #
G610385129
UPC #
46335114975
Country of Origin
China
Details
Number of Lights
4
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Polished Nickel
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired
Description
Combining Coastal, Modern, and Traditional design cues, the Hudson Heights collection will work well with furnishings of any style. The flexibility of this collection is further reinforced by the available Matte Black and Polished Nickel finishes. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.