Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Inwood 32in 4-Light Matte Black Modern Indoor Vanity Light with Clear Glass Shades
- Mfr # D214M-4B-MB
- Zoro # G310385030
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
4
Standards
UL/CUL
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D214M-4B-MB
- Zoro #
- G310385030
- UPC #
- 46335101128
- Country of Origin
- China
- Color
- Clear Glass
- Housing Finish
- Matte Black
- Number of Lights
- 4
- Standards
- UL/CUL
- Light Source
- Incandescent
- Connection Type
- Hard Wired
- Safety Rated
- Damp
Description
Clean and airy, Inwood offers tapered clear blown glass shades and a brilliant Matte Black finish. Designed with flexibility in mind, the elements are bold but minimal and will blend perfectly to coordinate with a variety of settings. The fixture can be mounted up or down and is easy to install. It requires 4 screw-based light bulbs, ideal for filament style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.