Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Knoll 24in 3-Light Chrome Retro Modern Indoor Vanity Light with Clear Glass Shades
- Mfr # 95903-CH
- Zoro # G510385458
product price:Â
$
69.99
/ea
Key Features
Color
Clear Glass
Housing Finish
Chrome
Number of Lights
3
Lamp Watts
60W
Standards
UL/CUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95903-CH
- Zoro #
- G510385458
- UPC #
- 46335114128
- Country of Origin
- China
Details
- Color
- Clear Glass
- Housing Finish
- Chrome
- Number of Lights
- 3
- Lamp Watts
- 60W
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Safety Rated
- Damp
- Light Source
- Incandescent
Description
Reborn as a hip retro classic, Knoll is where Vintage Warmth meets Modern appeal. Clear round glass shades and minimal design combine the best in Vintage, Modern, and Industrial design elements. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.