
Liam 32in 4-Light Satin Platinum Transitional Indoor Vanity Light with Clear Glass Shades
Mfr # 93004-SP
Zoro # G810386223
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Glass
Housing Finish
Satin Platinum
Number of Lights
4
Lamp Watts
4.5W
Standards
UL/CUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93004-SP
Zoro #
G810386223
UPC #
46335066618
Country of Origin
China
Details
Color
Clear Glass
Housing Finish
Satin Platinum
Number of Lights
4
Lamp Watts
4.5W
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Light Source
Incandescent
Description
Liams underlying design is familiar but the lines are simplified, the finishes updated and trending elements are added to give fresh appeal to the Traditional style. Its clean look puts emphasis on the comforts and conveniences of modern life, creating a calm and inviting interior while maintaining refined elegance. Offered in a Satin Platinum finish Satin Copper Bronze finish with clear blown glass, Liam is the perfect accent to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.