
Shop DESIGNERS FOUNTAIN
See all product information
Liana 19 in. 4-Light Brushed Gold Glam Semi Flush Mount with Etched Glass and Wire Cage Shades
Mfr # D328M-SF-BG
Zoro # G112345164
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Voltage
120V
Depth
16.75 in
Bulbs Included
No
Includes
Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D328M-SF-BG
Zoro #
G112345164
UPC #
046335128132
Country of Origin
China
Dimensions
Depth
16.75 in
Backplate Height
7 in
Width
17.5 in
Length
17.5 in
Backplate Width
7 in
Details
Item
Semi Flush
Finish
Brushed Gold
Voltage
120V
Bulbs Included
No
Includes
Hardware
Light Bulb Base
E26
Lamp Type
T10
Color
Gold
Application
Residential
Lighting Certification
UL/cUL
Location Rating
Dry
Material
Steel
Description
The elegant Liana collection from Designers Fountain features modern layered lighting and mixed materials that add texture and visual interest. A warm brushed gold finish is combined with a mix of etched glass and metal cage shades to provide a glamorous addition to any room. With several pieces in the collection, including wall and hanging solutions, place throughout your home for an added touch of sophistication. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.