Linares 60 Watt 4 Light Vintage Bronze Pendant with Crystal Prisms Shade

  • Mfr # 87431-VB

  • Zoro # G810385189


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
4
Light Type
Incandescent
Shade Color Family
Crystal Prisms
Finish
Vintage Bronze
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87431-VB
Zoro #
G810385189
UPC #
46335995833
Country of Origin
China

Details

Number of Lights
4
Light Type
Incandescent
Shade Color Family
Crystal Prisms
Finish
Vintage Bronze
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

The Linares Collection comes in Vintage Bronze with Crystal Prisms glass. This Contemporary Linares Pendant will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.