
Litto 6in 1-Light Brushed Gold Modern Indoor Wall Sconce with Clear Glass Shade
Mfr # D294C-WS-BG
Zoro # G110386169
product price:Â $35.99
/eaKey Features
Finish
Brushed Gold
Glass Color
Clear Glass
Lamp Watts
60W
Standards
UL/cUL
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D294C-WS-BG
Zoro #
G110386169
UPC #
46335123106
Country of Origin
China
Details
Finish
Brushed Gold
Glass Color
Clear Glass
Lamp Watts
60W
Standards
UL/cUL
Connection Type
Hard Wired
Light Source
Incandescent
Safety Rated
Dry
Number of Lights
1
Description
The Litto collection from Designers Fountain provides a modern design sensibility that works with nearly any decor. The clear glass shields evoke images of 45's spinning on a turntable and the brushed gold finish adds the warmth you love to have in a room. With fixtures for public and private spaces in your home, you're sure to find just the right configuration for your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.