Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade

  • Mfr # 96438-MB

  • Zoro # G710385296


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96438-MB
Zoro #
G710385296
UPC #
046335083714
Country of Origin
China

Details

Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
Shade Color
Clear Seedy Glass
Connection Type
Hardwired

Description

Minimal design, soft curves and clear seedy glass shades are the emphasis of Logan. Ideal for filament bulbs, the character of the bulb can bring out endless style options for this collection whether it be Farmhouse, Urban Industrial, Transitional or Modern.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.