Malone 12.75in 2-Light Brushed Nickel Transitional Indoor Vanity Light with Etched Glass Shades

  • Mfr # D267M-2B-BN

  • Zoro # G110385056


product price:  $29.29
/ea

Key Features

Color
Frosted Glass
Housing Finish
Brushed Nickel
Number of Lights
2
Standards
UL/CUL
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D267M-2B-BN
Zoro #
G110385056
UPC #
46335114685
Country of Origin
China

Details

Color
Frosted Glass
Housing Finish
Brushed Nickel
Number of Lights
2
Standards
UL/CUL
Lamp Watts
60W
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Damp

Description

The simple curved lines of the Malone collection combine Modern and Traditional sensibilities into an overall Transitional design. Available in Matte Black or Brushed Nickel and a large variety of fixture types, youll be sure to find the piece youre looking for. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.