Zoro Homepage

Malone 12in 2-Light Brushed Nickel Semi Flush Mount

  • Mfr # D267M-SF-BN

  • Zoro # G610385471


product price: $57.55
/ea

Key Features

Finish
Brushed Nickel
Glass Color
Frosted Glass
Connection Type
Hard Wired
Watts
60W
Safety Rated
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D267M-SF-BN
Zoro #
G610385471
UPC #
46335114715
Country of Origin
China

Details

Finish
Brushed Nickel
Glass Color
Frosted Glass
Connection Type
Hard Wired
Watts
60W
Safety Rated
Damp
Light Source
Incandescent
Certification
UL/CUL
Number of Lights
2

Description

The simple curved lines of the Malone collection combine Modern and Traditional sensibilities into an overall Transitional design. Available in Matte Black or Brushed Nickel and a large variety of fixture types, youll be sure to find the piece youre looking for. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.