Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Manhasset 5 Light Modern Old Satin Brass with Etched White Glass Shades Chandelier For Dining Rooms
- Mfr # D259M-5CH-OSB
- Zoro # G510386141
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Old Satin Brass
Glass Color
Etched White Glass
Standards
UL/CUL
Number of Lights
5
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D259M-5CH-OSB
- Zoro #
- G510386141
- UPC #
- 046335113978
- Country of Origin
- China
- Housing Finish
- Old Satin Brass
- Glass Color
- Etched White Glass
- Standards
- UL/CUL
- Number of Lights
- 5
- Watts
- 60W
- Safety Rated
- Dry
- Light Source
- Incandescent
- Connection Type
- Hard Wired
Description
The Manhasset collection combines Traditional, Coastal, and Modern influences to create beautifully unique lighting fixtures for any room of the house. The warmth of the Old Satin Brass finish and Etched White Glass shades immediately add luxury to any room of your home. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.